ERIKS

ERIKS O-ring NBR 70 36624 950x10

  • ERIKS:10028939
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€184.40/ pieceexcl. VAT

€223.12incl. VAT

Estimated delivery date - 23/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€184.40

-

10+

€165.96

10.00%

25+

€147.52

20.00%

50+

€138.30

25.00%

100+

€129.08

30.00%

250+

€119.86

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
950 mm
Cross section
10 mm
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 05/11/2026

€146.50/ pieceexcl. VAT

€177.27incl. VAT

3 In stock - Estimated delivery date 05/11/2026