ERIKS

ERIKS O-ring NBR 70 36624 9,8x1,5

  • ERIKS:11180676
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€0.59/ pieceexcl. VAT

€0.71incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.59

-

25+

€0.53

10.00%

50+

€0.47

20.00%

100+

€0.42

30.00%

250+

€0.36

40.00%

500+

€0.30

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
9.8 mm
Cross section
1.5 mm
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 06/11/2026