ERIKS

ERIKS O-ring NBR 70 36624 84x6

  • ERIKS:11001718
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€3.04/ pieceexcl. VAT

€3.68incl. VAT

130 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.04

-

25+

€2.74

10.00%

50+

€2.43

20.00%

100+

€2.13

30.00%

250+

€1.82

40.00%

500+

€1.52

50.00%

1000+

€1.22

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
84 mm
Cross section
6 mm
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C