

€1.75/ pieceexcl. VAT
€2.12incl. VAT
17202 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.75 | - |
25+ | €1.58 | 10.00% |
50+ | €1.40 | 20.00% |
100+ | €1.23 | 30.00% |
250+ | €1.05 | 40.00% |
500+ | €0.88 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 83 mm |
Cross section | 1 mm |
Standard packaging size | 250 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |