

€168.60/ pieceexcl. VAT
€204.01incl. VAT
100 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €168.60 | - |
10+ | €151.74 | 10.00% |
25+ | €134.88 | 20.00% |
50+ | €126.45 | 25.00% |
100+ | €118.02 | 30.00% |
250+ | €109.59 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 810 mm |
Cross section | 8.4 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |