ERIKS

ERIKS O-ring NBR 70 36624 73x10

  • ERIKS:13594740
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€4.27/ pieceexcl. VAT

€5.17incl. VAT

Estimated delivery date - 14/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€4.26

-

25+

€3.84

10.00%

50+

€3.41

20.00%

100+

€2.99

30.00%

250+

€2.56

40.00%

500+

€2.13

50.00%

1000+

€1.71

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
73 mm
Cross section
10 mm
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C