

€2.45/ pieceexcl. VAT
€2.96incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.44 | - |
25+ | €2.20 | 10.00% |
50+ | €1.96 | 20.00% |
100+ | €1.71 | 30.00% |
250+ | €1.47 | 40.00% |
500+ | €1.22 | 50.00% |
1000+ | €0.98 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 73 mm |
Cross section | 1.2 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |