ERIKS

ERIKS O-ring NBR 70 36624 705x5,33

  • ERIKS:10029294
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€82.10/ pieceexcl. VAT

€99.34incl. VAT

Estimated delivery date - 19/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€82.10

-

10+

€73.89

10.00%

25+

€65.68

20.00%

50+

€61.58

25.00%

100+

€57.47

30.00%

250+

€53.37

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
705 mm
Cross section
5.33 mm
Standard packaging size
5
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C
Spare parts & accessories

€146.50/ pieceexcl. VAT

€177.27incl. VAT

3 In stock - Estimated delivery date 05/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 05/11/2026