

€112.60/ pieceexcl. VAT
€136.25incl. VAT
Estimated delivery date - 23/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €112.60 | - |
10+ | €101.34 | 10.00% |
25+ | €90.08 | 20.00% |
50+ | €84.45 | 25.00% |
100+ | €78.82 | 30.00% |
250+ | €73.19 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 700 mm |
Cross section | 6 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |