

€1.84/ pieceexcl. VAT
€2.22incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.63 | - |
25+ | €2.36 | 10.00% |
50+ | €2.10 | 20.00% |
100+ | €1.84 | 30.00% |
250+ | €1.58 | 40.00% |
500+ | €1.31 | 50.00% |
1000+ | €1.05 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 69.4 mm |
Cross section | 2.8 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |