

€2.06/ pieceexcl. VAT
€2.49incl. VAT
Estimated delivery date - 09/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.06 | - |
25+ | €1.85 | 10.00% |
50+ | €1.65 | 20.00% |
100+ | €1.44 | 30.00% |
250+ | €1.24 | 40.00% |
500+ | €1.03 | 50.00% |
1000+ | €0.82 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 61 mm |
Cross section | 1.5 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |