

€87.40/ pieceexcl. VAT
€105.75incl. VAT
101 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €87.40 | - |
10+ | €78.66 | 10.00% |
25+ | €69.92 | 20.00% |
50+ | €65.55 | 25.00% |
100+ | €61.18 | 30.00% |
250+ | €56.81 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 615.3 mm |
Cross section | 5.7 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |