

€65.55/ pieceexcl. VAT
€79.32incl. VAT
Estimated delivery date - 07/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €65.55 | - |
10+ | €59.00 | 10.00% |
25+ | €52.44 | 20.00% |
50+ | €49.16 | 25.00% |
100+ | €45.89 | 30.00% |
250+ | €42.61 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 580 mm |
Cross section | 3 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |