

€83.55/ pieceexcl. VAT
€101.10incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €83.55 | - |
10+ | €75.19 | 10.00% |
25+ | €66.84 | 20.00% |
50+ | €62.66 | 25.00% |
100+ | €58.49 | 30.00% |
250+ | €54.31 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 575 mm |
Cross section | 7 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |