ERIKS

ERIKS O-ring NBR 70 36624 572,4x9

  • ERIKS:13416263
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€92.25/ pieceexcl. VAT

€111.62incl. VAT

Estimated delivery date - 15/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€92.25

-

10+

€83.03

10.00%

25+

€73.80

20.00%

50+

€69.19

25.00%

100+

€64.58

30.00%

250+

€59.96

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
572.4 mm
Cross section
9 mm
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C