

€72.90/ pieceexcl. VAT
€88.21incl. VAT
Estimated delivery date - 28/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €72.90 | - |
10+ | €65.61 | 10.00% |
25+ | €58.32 | 20.00% |
50+ | €54.68 | 25.00% |
100+ | €51.03 | 30.00% |
250+ | €47.39 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 570 mm |
Cross section | 5 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |