

€1.26/ pieceexcl. VAT
€1.53incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.81 | - |
25+ | €1.62 | 10.00% |
50+ | €1.44 | 20.00% |
100+ | €1.26 | 30.00% |
250+ | €1.08 | 40.00% |
500+ | €0.90 | 50.00% |
1000+ | €0.72 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 56 mm |
Cross section | 1 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |