

€49.42/ pieceexcl. VAT
€59.80incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €70.60 | - |
10+ | €63.54 | 10.00% |
25+ | €56.48 | 20.00% |
50+ | €52.95 | 25.00% |
100+ | €49.42 | 30.00% |
250+ | €45.89 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 560 mm |
Cross section | 5 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |