

€49.53/ pieceexcl. VAT
€59.93incl. VAT
134 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.53 | - |
10+ | €44.58 | 10.00% |
25+ | €39.62 | 20.00% |
50+ | €37.15 | 25.00% |
100+ | €34.67 | 30.00% |
250+ | €32.19 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 560 mm |
Cross section | 4 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |