

€64.00/ pieceexcl. VAT
€77.44incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €64.00 | - |
10+ | €57.60 | 10.00% |
25+ | €51.20 | 20.00% |
50+ | €48.00 | 25.00% |
100+ | €44.80 | 30.00% |
250+ | €41.60 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 550 mm |
Cross section | 4 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |