

€59.60/ pieceexcl. VAT
€72.12incl. VAT
65 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.60 | - |
10+ | €53.64 | 10.00% |
25+ | €47.68 | 20.00% |
50+ | €44.70 | 25.00% |
100+ | €41.72 | 30.00% |
250+ | €38.74 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 550 mm |
Cross section | 3 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |