

€0.86/ pieceexcl. VAT
€1.03incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 23/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.71 | - |
25+ | €1.54 | 10.00% |
50+ | €1.37 | 20.00% |
100+ | €1.20 | 30.00% |
250+ | €1.03 | 40.00% |
500+ | €0.86 | 50.00% |
1000+ | €0.68 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 53 mm |
Cross section | 1 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |