ERIKS

ERIKS O-ring NBR 70 36624 52,2x5,7

  • ERIKS:11265053
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€0.95/ pieceexcl. VAT

€1.14incl. VAT

Sold per: 8200Min. order: 8200

Estimated delivery date - 14/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€2.37

-

25+

€2.13

10.00%

50+

€1.89

20.00%

100+

€1.66

30.00%

250+

€1.42

40.00%

500+

€1.18

50.00%

1000+

€0.95

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
52.2 mm
Cross section
5.7 mm
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 05/11/2026