

€37.69/ pieceexcl. VAT
€45.60incl. VAT
4 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.69 | - |
10+ | €33.92 | 10.00% |
25+ | €30.15 | 20.00% |
50+ | €28.27 | 25.00% |
100+ | €26.38 | 30.00% |
250+ | €24.50 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 500 mm |
Cross section | 3 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |