

€0.97/ pieceexcl. VAT
€1.17incl. VAT
11623 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.97 | - |
25+ | €0.87 | 10.00% |
50+ | €0.77 | 20.00% |
100+ | €0.68 | 30.00% |
250+ | €0.58 | 40.00% |
500+ | €0.48 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 48 mm |
Cross section | 1 mm |
Standard packaging size | 500 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |