

€62.80/ pieceexcl. VAT
€75.99incl. VAT
7 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.80 | - |
10+ | €56.52 | 10.00% |
25+ | €50.24 | 20.00% |
50+ | €47.10 | 25.00% |
100+ | €43.96 | 30.00% |
250+ | €40.82 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 448 mm |
Cross section | 10 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |