ERIKS

ERIKS O-ring NBR 70 36624 440x7

  • ERIKS:10069005
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€38.95/ pieceexcl. VAT

€47.13incl. VAT

Estimated delivery date - 03/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€38.95

-

10+

€35.06

10.00%

25+

€31.16

20.00%

50+

€29.21

25.00%

100+

€27.27

30.00%

250+

€25.32

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
440 mm
Cross section
7 mm
Standard packaging size
10
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C
Spare parts & accessories

€117.50/ pieceexcl. VAT

€142.18incl. VAT

7 In stock - Estimated delivery date 05/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 05/11/2026