

€32.08/ pieceexcl. VAT
€38.82incl. VAT
29 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.08 | - |
10+ | €28.87 | 10.00% |
25+ | €25.66 | 20.00% |
50+ | €24.06 | 25.00% |
100+ | €22.46 | 30.00% |
250+ | €20.85 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 437 mm |
Cross section | 7 mm |
Size according to DIN3771 | DIN 3771 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |