

€48.68/ pieceexcl. VAT
€58.90incl. VAT
3 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.68 | - |
10+ | €43.81 | 10.00% |
25+ | €38.94 | 20.00% |
50+ | €36.51 | 25.00% |
100+ | €34.08 | 30.00% |
250+ | €31.64 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 424 mm |
Cross section | 7 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |