

€26.62/ pieceexcl. VAT
€32.21incl. VAT
158 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.62 | - |
10+ | €23.96 | 10.00% |
25+ | €21.30 | 20.00% |
50+ | €19.97 | 25.00% |
100+ | €18.63 | 30.00% |
250+ | €17.30 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 410 mm |
Cross section | 3 mm |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |