

€2.33/ pieceexcl. VAT
€2.82incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.33 | - |
25+ | €2.10 | 10.00% |
50+ | €1.86 | 20.00% |
100+ | €1.63 | 30.00% |
250+ | €1.40 | 40.00% |
500+ | €1.17 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 40 mm |
Cross section | 10 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026