ERIKS

ERIKS O-ring NBR 70 36624 400x2

  • ERIKS:11018545
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€19.69/ pieceexcl. VAT

€23.82incl. VAT

98 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.69

-

10+

€17.72

10.00%

25+

€15.75

20.00%

50+

€14.77

25.00%

100+

€13.78

30.00%

250+

€12.80

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
400 mm
Cross section
2 mm
Standard packaging size
10
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C