

€0.49/ pieceexcl. VAT
€0.59incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.49 | - |
25+ | €0.44 | 10.00% |
50+ | €0.39 | 20.00% |
100+ | €0.34 | 30.00% |
250+ | €0.29 | 40.00% |
500+ | €0.25 | 50.00% |
1000+ | €0.20 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 4.8 mm |
Cross section | 1.5 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |