

€84.10/ pieceexcl. VAT
€101.76incl. VAT
43 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €84.10 | - |
10+ | €75.69 | 10.00% |
25+ | €67.28 | 20.00% |
50+ | €63.08 | 25.00% |
100+ | €58.87 | 30.00% |
250+ | €54.67 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 387 mm |
Cross section | 25 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |