

€31.13/ pieceexcl. VAT
€37.67incl. VAT
250 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.13 | - |
10+ | €28.02 | 10.00% |
25+ | €24.90 | 20.00% |
50+ | €23.35 | 25.00% |
100+ | €21.79 | 30.00% |
250+ | €20.23 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 380 mm |
Cross section | 3 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |