

€24.96/ pieceexcl. VAT
€30.20incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 19/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.65 | - |
10+ | €32.09 | 10.00% |
25+ | €28.52 | 20.00% |
50+ | €26.74 | 25.00% |
100+ | €24.96 | 30.00% |
250+ | €23.17 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 375 mm |
Cross section | 5.33 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |