ERIKS

ERIKS O-ring NBR 70 36624 37,6x1,2

  • ERIKS:11476928
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€1.27/ pieceexcl. VAT

€1.54incl. VAT

Estimated delivery date - 18/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€1.26

-

25+

€1.14

10.00%

50+

€1.01

20.00%

100+

€0.89

30.00%

250+

€0.76

40.00%

500+

€0.63

50.00%

1000+

€0.51

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
37.6 mm
Cross section
1.2 mm
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 06/11/2026