

€24.42/ pieceexcl. VAT
€29.55incl. VAT
222 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.42 | - |
10+ | €21.98 | 10.00% |
25+ | €19.54 | 20.00% |
50+ | €18.32 | 25.00% |
100+ | €17.09 | 30.00% |
250+ | €15.87 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 360 mm |
Cross section | 5 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |