

€0.50/ pieceexcl. VAT
€0.60incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.25 | - |
25+ | €1.12 | 10.00% |
50+ | €1.00 | 20.00% |
100+ | €0.87 | 30.00% |
250+ | €0.75 | 40.00% |
500+ | €0.62 | 50.00% |
1000+ | €0.50 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 36.8 mm |
Cross section | 1.2 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |