

€51.65/ pieceexcl. VAT
€62.50incl. VAT
Estimated delivery date - 14/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.65 | - |
10+ | €46.49 | 10.00% |
25+ | €41.32 | 20.00% |
50+ | €38.74 | 25.00% |
100+ | €36.16 | 30.00% |
250+ | €33.57 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 345 mm |
Cross section | 16 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |