

€0.46/ pieceexcl. VAT
€0.55incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.14 | - |
25+ | €1.03 | 10.00% |
50+ | €0.91 | 20.00% |
100+ | €0.80 | 30.00% |
250+ | €0.68 | 40.00% |
500+ | €0.57 | 50.00% |
1000+ | €0.46 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 33 mm |
Cross section | 1.2 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |