

€34.37/ pieceexcl. VAT
€41.59incl. VAT
40 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.37 | - |
10+ | €30.93 | 10.00% |
25+ | €27.50 | 20.00% |
50+ | €25.78 | 25.00% |
100+ | €24.06 | 30.00% |
250+ | €22.34 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 335 mm |
Cross section | 8 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |