

€12.94/ pieceexcl. VAT
€15.65incl. VAT
Sold per: 190Min. order: 190
Estimated delivery date - 07/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.48 | - |
10+ | €16.63 | 10.00% |
25+ | €14.78 | 20.00% |
50+ | €13.86 | 25.00% |
100+ | €12.94 | 30.00% |
250+ | €12.01 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 331 mm |
Cross section | 3 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |