ERIKS

ERIKS O-ring NBR 70 36624 310,5x7

  • ERIKS:10029096
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€21.48/ pieceexcl. VAT

€25.99incl. VAT

Estimated delivery date - 10/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€21.48

-

10+

€19.33

10.00%

25+

€17.18

20.00%

50+

€16.11

25.00%

100+

€15.04

30.00%

250+

€13.96

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
310.5 mm
Cross section
7 mm
Standard packaging size
10
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 05/11/2026

€117.50/ pieceexcl. VAT

€142.18incl. VAT

7 In stock - Estimated delivery date 05/11/2026