

€14.50/ pieceexcl. VAT
€17.54incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.11 | - |
10+ | €14.50 | 10.00% |
25+ | €12.89 | 20.00% |
50+ | €12.08 | 25.00% |
100+ | €11.28 | 30.00% |
250+ | €10.47 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 305 mm |
Cross section | 3 mm |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |