

€0.45/ pieceexcl. VAT
€0.54incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.45 | - |
25+ | €0.41 | 10.00% |
50+ | €0.36 | 20.00% |
100+ | €0.32 | 30.00% |
250+ | €0.27 | 40.00% |
500+ | €0.23 | 50.00% |
1000+ | €0.18 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 3.72 mm |
Cross section | 1.02 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |