

€34.35/ pieceexcl. VAT
€41.56incl. VAT
Estimated delivery date - 14/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.35 | - |
10+ | €30.92 | 10.00% |
25+ | €27.48 | 20.00% |
50+ | €25.76 | 25.00% |
100+ | €24.05 | 30.00% |
250+ | €22.33 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 298 mm |
Cross section | 12 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |