

€14.75/ pieceexcl. VAT
€17.85incl. VAT
4101 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.75 | - |
10+ | €13.28 | 10.00% |
25+ | €11.80 | 20.00% |
50+ | €11.06 | 25.00% |
100+ | €10.33 | 30.00% |
250+ | €9.59 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 289.3 mm |
Cross section | 5.7 mm |
Size according to BS4518 | BS4518-2893-57 |
Size according to JIS | JIS- G-290 |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026