ERIKS

ERIKS O-ring NBR 70 36624 279,3x5,7

  • ERIKS:10029403
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€13.92/ pieceexcl. VAT

€16.84incl. VAT

5629 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.92

-

10+

€12.53

10.00%

25+

€11.14

20.00%

50+

€10.44

25.00%

100+

€9.74

30.00%

250+

€9.05

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
279.3 mm
Cross section
5.7 mm
Size according to BS4518
BS4518-2793-57
Size according to JIS
JIS- G-280
Standard packaging size
10
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 06/11/2026

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 06/11/2026