ERIKS

ERIKS O-ring NBR 70 36624 269,3x5,7

  • ERIKS:10029402
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€13.12/ pieceexcl. VAT

€15.88incl. VAT

6886 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.12

-

10+

€11.81

10.00%

25+

€10.50

20.00%

50+

€9.84

25.00%

100+

€9.18

30.00%

250+

€8.53

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
269.3 mm
Cross section
5.7 mm
Size according to BS4518
BS4518-2693-57
Size according to JIS
JIS- G-270
Standard packaging size
10
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 06/11/2026

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 06/11/2026